A.Y. McDonald

10 x 2 in. IPS Brass Saddle

Part #M380610K  |  Manufacturer Part #4128-036

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 10 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in