10584 1-1/4 in. Bronze 2 psig FIPT Square Handle Plug Valve

Part #M10584H  |  Item #659900  |  Manufacturer Part #4212-160

$ 65.57 EACH
(Pricing is for 1-1/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only; Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B16.33

ASTM Specifications: ASTM A-126

Collection: 10584

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

Material: Bronze

Maximum Pressure: 2 psig

Recommended Valve Application: Gas

Valve Operator: Square Handle

Valve Size: 1-1/4 in

Valve Type: Plug Valve