1/2 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve
10685B 1/2 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Natural and LP gas only for use in above ground gas piping systems
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 10685B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psig
- Recommended Valve Application:
- Gas
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Type:
- Plug Valve