1 in. Cast Iron 100 psig FNPT Plug Valve
10686B 1 in. Cast Iron 100 psig FNPT Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square head, non-tampered proof
- Bronze plug
- Natural and LP gas only for use in above ground gas piping systems
- Products sold in select areas only. Please contact your local branch for availability in your area
- 100 psig
- Less check
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 10686B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Cast Iron
- Pressure - Maximum:
- 100 psig
- Recommended Valve Application:
- Gas
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve