1/2 in. Brass and Rubber MNPT x MGHT T-handle Hose Bibb

You last purchased this on
 
A.Y. McDonald

1/2 in. Brass and Rubber MNPT x MGHT T-handle Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1/2 in. Brass and Rubber MNPT x MGHT T-handle Hose Bibb

  • Fast #
  • Part #M72002D
  • Item #4887908
  • Manufacturer Part #5420-116
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372 2010
End Connection 1:
MNPT
End Connection 2:
MGHT
End Connections:
MNPT x MGHT
Handle Material:
Zinc
Handle Type:
T-handle
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-43/100 in
Material:
Brass, Rubber
NSF:
NSF 372 2010, NSF 61-8
NSF Certified:
Yes
No Kink:
No
Number of Handles:
Single Handle
Pressure - High:
125
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Hose Bibb