A.Y. McDonald

1/2 in. MNPT Brass Straight Coupling

Part #M73131D  |  Manufacturer Part #5110-096

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3-1/50 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Waterworks Application: Water