A.Y. McDonald
1/2 in. MNPT x GHT Boiler Drain Valve
Part #M72008D | Item #4500919 | Manufacturer Part #5420-120
$
8.63
EACH
(Pricing is for 1/2 in)
Valve Size
Product Details
Lead Law Compliant
Specifications
End Connection 1: MNPT
End Connection 2: GHT
End Connections: MNPT x GHT
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 125 WOG
NSF Certified: No
UL Listed: No
Valve Size: 1/2 in