1/2 in. PEX Brass Plug

You last purchased this on
 
A.Y. McDonald

1/2 in. PEX Brass Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1/2 in. PEX Brass Plug

  • Fast #
  • Part #M72302D
  • Item #7340956
  • Manufacturer Part #5423-037
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass