1/2 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter
1/2 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2012, ANSI B1.20.1, ANSI B16.18
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- Forged Brass
- Maximum Temperature:
- 210
- NSF:
- NSF 61-2012
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi