12 x 1 in. Stainless Steel Double Strap Saddle

Part #M4855A12G  |  Item #5071287  |  Manufacturer Part #4178-361

$ 216.32 EACH
(Pricing is for 1 in)

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Stainless Steel

Range in : 12.75 in - 13.20 in

Tap Size: 1 in