12 x 3/4 in. CC Brass Saddle
12 x 3/4 in. CC Brass Saddle
Frequently Purchased Together
Product Details
- EPDM O-ring bonded to O-ring groove
- Outlet boss with large wrench flats
- Silicon bronze bolts
- Cast iron outer diameter AWWA C-900 pipe
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure Class:
- 200 psi
- Tap Size:
- 3/4 in
- Width:
- 2-23/25 in