14 x 1 x 3/4 x 3/4 in. Flared x MIP Water Service Brass U-Branch

You last purchased this on
 
A.Y. McDonald

14 x 1 x 3/4 x 3/4 in. Flared x MIP Water Service Brass U-Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

14 x 1 x 3/4 x 3/4 in. Flared x MIP Water Service Brass U-Branch

  • Fast #
  • Part #M708UCMGF14
  • Item #4642098
  • Manufacturer Part #5127-023
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Potable water
  • Lead-Free
  • Large wrench flats provided for proper installation
  • Made in USA
  • 14 in spread size
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
Flare x MPT x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Width:
14 in