A.Y. McDonald

18 x 5/8 x 3/4 in. CTS Reducing Meter Setter

Part #M722218WX2233  |  Manufacturer Part #5140-143

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 18 in

Lead Law Compliant: Yes