2-1/2 x 1 in. IPS Brass Saddle
2-1/2 x 1 in. IPS Brass Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EPDM O-ring bonded to O-ring groove
- Outlet boss with large wrench flats
- Slotted hex head silicon bronze bolts
- Schedule 40 and 80 IPS PVC pipe
- Large diameter silicon bronze hinge pin
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Saddle
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure Class:
- 200 psi
- Tap Size:
- 1 in
- Width:
- 2-14/25 in