A.Y. McDonald

2 in. 100 psi Series Thermal Gas Meter

Part #M525PK  |  Manufacturer Part #4810023

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

Maximum Pressure: 100 psi

Valve Size: 2 in

Valve Type: Gas Ball Valve