2 in. CC Brass Plug

Part #M73206K  |  Item #3018008  |  Manufacturer Part #5126-106

$ 64.37 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #M73206EItem #3765033Mfr. Part #5126-101

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.33 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #M73206FItem #2884388Mfr. Part #5126-102

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.22 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #M73206GItem #3018007Mfr. Part #5126-103

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #M73206JItem #3095199Mfr. Part #5126-105

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.64 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #M73206KItem #3018008Mfr. Part #5126-106

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.37 /EACH
    Added to your cart. View Cart

Product Details

  • Large wrench flats provided for proper installation

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Head Style: Square

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]