A.Y. McDonald
2 in. Compression Swing Check Valve
Part #M2067SK | Item #7063693 | Manufacturer Part #4423-071
$
32.11
EACH
Valve Size:
2 inProduct Details
Specifications
End Connection 1: PVC Compression
End Connection 2: PVC Compression
End Connections: PVC Compression
Lead Law Compliant: Yes
Material: Plastic
NSF Certified: No
Pressure Class: 20#
UL Listed: No
Valve Body Style: Swing
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Check Valve