2 in. Compression x Meter Flanged Straight Ball Valve Lead Free

You last purchased this on
 
A.Y. McDonald

2 in. Compression x Meter Flanged Straight Ball Valve Lead Free

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. Compression x Meter Flanged Straight Ball Valve Lead Free

  • Fast #
  • Part #M76100MW22K
  • Item #3420194
  • Manufacturer Part #5149-135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Flanged
End Connections:
Compression x Flanged
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psig
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve