A.Y. McDonald

2 in. CTS Compression x FIP Brass Ball Valve Curb Stop

Part #M76102QK  |  Manufacturer Part #5182-083

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: FIP

End Connections: CTS Compression x FIP

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 2 in