A.Y. McDonald

2 in. Curb Box Coupling

Part #M5606RC  |  Manufacturer Part #4772-307

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48 Class 25

Height: 6 in

Inside Diameter: 2 in

Material: Cast Iron

Type: Curb Box