A.Y. McDonald

2 in. Flared 90 Degree Bend

Part #M7476144K  |  Manufacturer Part #5132-194

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: [Brass, Plastic]

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Waterworks Application: Water