A.Y. McDonald

2 in. Key Box Rod

Part #M5665SSW84  |  Manufacturer Part #4511-354

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Stainless Steel