2 in. MNPT x CTS Brass Adapter
2 in. MNPT x CTS Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass