A.Y. McDonald

2 in. MNPT x CTS Compression 300 psi Brass Water Service Corporation Stop

Part #M74704BTK  |  Manufacturer Part #5133-121

Inlet Service Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connection 3: CTS Compression

End Connections: MNPT x CTS Compression

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

GSA Approved: No

Height: 4-1/2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]