A.Y. McDonald

2 in. MNPT x FNPT Ball Brass Corporation Stop

Part #M73149BK  |  Manufacturer Part #5139-128

Inlet Service Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 5-7/10 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 2 in

Waterworks Application: Water