A.Y. McDonald
2 in. Pentagon Plug
Part #M5624BP | Item #4456077 | Manufacturer Part #4511-219
$
15.88
EACH
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Material: Brass
NSF Certified: No