A.Y. McDonald

2 x 12 in. FIP Brass Straight Meter Setter (Less Bypass)

Part #M720712WWFF770  |  Item #4642111  |  Manufacturer Part #5136-206

$ 1,785.51 EACH

Height:

12 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-88]

AWWA Specifications: AWWA C-800

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Height: 12 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372