A.Y. McDonald

2 x 2 x 3/4 in. Flared Brass Wye

Part #M708Y4CCKF  |  Manufacturer Part #5127-109

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connection 3: Flared

End Connections: Flared

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61