2 x 3/4 in. Threaded Brass Reducing Hex Bushing
2 x 3/4 in. Threaded Brass Reducing Hex Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-4, ANSI 372, ANSI B-1.20.1, ANSI B-16.15
- ASME:
- ASME B-1.20.1, ASME B-16.15
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Reducing, Hex, Bushing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-36/59 in
- Material:
- Brass
- NSF:
- NSF 61-4, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Weight:
- 0.77 lb