20 in. Recessed Cover with Oval IPT Tap on Pipe & Plug

Part #M74ML20RGP  |  Item #3376246  |  Manufacturer Part #4174-394

$ 243.57 EACH

Fitting Sizes:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers

Documents

Specifications

ASTM Specifications: ASTM A-48

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 20 in

Fitting Sizes: 20 in

Material: Cast Iron

Pressure Class: 25#

Product Type: Cover

Weight: 38