A.Y. McDonald
3 in. Arch Curb Box (Less Rod)
Part #M5607LRM | Item #3620131 | Manufacturer Part #4511-113
$
60.01
EACH
(Pricing is for 3 ft)
Length
Product Details
Documents
Specifications
ASTM Specifications: [ASTM A-48 Class 25, ASTM B-584, ASTM B-62]
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Length: 3 ft
Product Type: Arch Curb Box