3 in. Meter Flanged Kit
3 in. Meter Flanged Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Potable water
- Large wrench area provided for proper installation
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Flanged
- End Connection 2:
- FPT
- End Connections:
- Flanged x FPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes