3/4 in. Brass MNPT x GHT Hose Bibb

You last purchased this on
 
A.Y. McDonald

3/4 in. Brass MNPT x GHT Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Brass MNPT x GHT Hose Bibb

  • Fast #
  • Part #M72002F
  • Item #4500891
  • Manufacturer Part #5420-117
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead-free
  • 125 WOG
  • No-Lead Low Pressure valves are constructed from heavy duty no-lead brass and are recommended for residential and commercial applications and positive shut-off with various inlet configurations
  • Complies with NSF/ANSI 372-2010
  • 1/2 in is MNPT or SWT combination
  • NSF 61-8 certified
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2010
End Connection 1:
MNPT
End Connection 2:
MGHT
End Connections:
MNPT x MGHT
Handle Material:
Zinc
Handle Type:
T-handle
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-11/25 in
Material:
Brass, Rubber
NSF:
NSF 372-2010, NSF 61-8
NSF Certified:
Yes
No Kink:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
125
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Hose Bibb