3/4 in. Compression Brass Nut
3/4 in. Compression Brass Nut
Package Quantity Info:
EA: 1.00 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Product Type:
- Nut
- UL Listed:
- No