A.Y. McDonald

3/4 in. Compression Nut Assembly

Part #M47003QF  |  Manufacturer Part #4182-284

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Compression

End Connections: Compression

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Brass