3/4 in. CTS Compression Brass Ball Valve Curb Stop

Part #M76100W22FEF  |  Item #4427669  |  Manufacturer Part #5133-147

$ 85.19 EACH

Inlet Service Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in