3/4 in. CTS Brass Nut Gasket Assembly
4700T 3/4 in. CTS Brass Nut Gasket Assembly
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 4700T
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- Product Type:
- Nut, Gasket Assembly