3/4 in. CTS Compression x PVC Compression Brass Union

Part #M747582244F  |  Item #4427646  |  Manufacturer Part #5146-162

$ 48.79 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #M747582244FItem #4427646Mfr. Part #5146-162

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.79 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #M747582244GItem #4482947Mfr. Part #5130-002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.52 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #M747582244JItem #4427653Mfr. Part #5132-351

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 190.17 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #M747582244KItem #4427657Mfr. Part #5130-046

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 221.98 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS Compression

End Connection 2: PVC Compression

End Connections: CTS Compression x PVC Compression

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass