A.Y. McDonald 3/4 in. CTS Flared Insert Stiffener

M74692F

Manufacturer Part #: 5121-093

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • 3/4 in

    M74692F

    Manufacturer Part #: 5121-093

  • 1 in

    M74692G

    Manufacturer Part #: 5121-094

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connections
CTS;Flared
Fits Pipe Size
3/4 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday