A.Y. McDonald 3/4 in. CTS Grip Compression Union

M74758TF

Manufacturer Part #: 5130-114

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    M74758TF

    Manufacturer Part #: 5130-114

  • 1 in

    M74758TG

    Manufacturer Part #: 5130-115

  • 1-1/4 in

    M74758TH

    Manufacturer Part #: 5131-104

  • 1-1/2 in

    M74758TJ

    Manufacturer Part #: 5131-105

  • 2 in

    M74758TK

    Manufacturer Part #: 5131-106

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
CTS
End Connections
CTS
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday