3/4 in. CTS x Yoke Angle Valve

You last purchased this on
 
A.Y. McDonald

3/4 in. CTS x Yoke Angle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. CTS x Yoke Angle Valve

  • Fast #
  • Part #M74602Y22F01
  • Item #4427682
  • Manufacturer Part #5124-045
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These angle valves come standard with 180 degree “open to close” operating head and are directional with an arrow to indicate the direction of flow
  • Potable water
  • Angle yoke plug valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet configurations
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Yoke Star Nut
End Connections:
Compression x Yoke Star Nut
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
5/8 in
Pressure - Maximum:
100 psig
Valve Size:
3/4 in x 5/8 in
Valve Type:
Angle Valve
Waterworks Application:
Water
Weight:
1.4 lb