3/4 in. FNPT End Connector for Series 40 C-Style Meter Insetter
3/4 in. FNPT End Connector for Series 40 C-Style Meter Insetter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- AY McDonald Model # 5149-232
- AWWA C800, ANSI C800, ASTM B-584, ASTM B-62 and ASTM B-75
- 3/4" FNPT end connection for 5/8", 5/8"x 3/4" & 3/4" Series 40 C-Style Meter Insetter
- NSF 61 & 372
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM B-75
- AWWA:
- AWWA C800
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- Meter Service Brass
- Weight:
- .33 lb