A.Y. McDonald 3/4 in. Flared x FIPT Adapter

M74754F

Manufacturer Part #: 5120-141

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    M74754F

    Manufacturer Part #: 5120-141

  • 1 in

    M74754G

    Manufacturer Part #: 5121-143

  • 1-1/2 in

    M74754J

    Manufacturer Part #: 5122-143

  • 2 in

    M74754K

    Manufacturer Part #: 5122-144

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
FIPT
End Connections
Flared x FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday