3/4 in. Meter Swivel x CTS Compression Water Service Brass Quarter Bend
3/4 in. Meter Swivel x CTS Compression Water Service Brass Quarter Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Compression
- End Connections:
- Meter Swivel Nut x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes