3/4 in. Meter Vertical to Horizontal Insetter Lead Free

You last purchased this on
 
A.Y. McDonald

3/4 in. Meter Vertical to Horizontal Insetter Lead Free

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Meter Vertical to Horizontal Insetter Lead Free

  • Fast #
  • Part #M7193QN
  • Item #4869576
  • Manufacturer Part #5152-217
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Low-lead brass construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
AWWA:
AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Type:
Meter Service Brass