3/4 in. Meter x Gasket Yoke

You last purchased this on
 
A.Y. McDonald

3/4 in. Meter x Gasket Yoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Meter x Gasket Yoke

  • Fast #
  • Part #M142G
  • Item #537084
  • Manufacturer Part #4139-250
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
Meter
End Connection 2:
Gasket
End Connections:
Meter x Gasket
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Brass