3/4 in. MNPT x CTS Compression Brass Corporation Stop

Part #M74704QF  |  Item #4424321  |  Manufacturer Part #5182-027

$ 64.68 EACH

Inlet Service Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MNPT

End Connection 2: Compression

End Connections: MNPT x Compression

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 3-33/50 in

Material: Brass

Maximum Pressure: 100 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

Waterworks Application: Water