3/4 in. Solder Brass Union End Connector for Series 40 C-Style Meter Insetter
3/4 in. Solder Brass Union End Connector for Series 40 C-Style Meter Insetter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- AY McDonald Model # 5149-235
- AWWA C800, ANSI C800, ASTM B-584, ASTM B-62 and ASTM B-75
- 3/4" solder union end connection for 5/8", 5/8"x 3/4" & 3/4" series 40 C-style meter insetter
- Designed to provide proper meter spacing for ease of installation
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Copper tubing made in compliance with ASTM B75 or B88, UNS C12200 (latest revision)
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- NSF 61 & 372
- Insert stiffeners required on all flexible plastic connections
- Padlock wings standard on all valves
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
- AWWA:
- AWWA C-800
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Weight:
- 0.27 lb