3/4 in. Stainless Steel CTS Pipe Insert Stiffener
3/4 in. Stainless Steel CTS Pipe Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- UL Listed:
- No