3/4 in. Sweat Union x Meter Swivel Nut Inside Setter
3/4 in. Sweat Union x Meter Swivel Nut Inside Setter
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead-Free
- Designed to provide proper meter spacing for ease of installation
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-75, ASTM B-75 C12200, ASTM B-88 UNS C12200
- AWWA:
- AWWA C-800
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Union Solder x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter Insetter
- Waterworks Application:
- Potable Water
- Weight:
- 3.5 lb